Buy more than* S$200* and get FREE SHIPPING

  • Light Eva Sheet, Fender

Light Eva Sheet, Fender ND-361

4.53 (72)
Package Qty.
Ship pack of
31.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Width (mm)
Please make sure glossy surfaces face apart when storing.
Main Compatible Vehicle
Heavy-duty truck
Height (mm)
Thickness (mm)
Customer Reviews
5 star 55
4 star 8
3 star 4
2 star 2
1 star 3
Review Rating: 4.53
72 Customer Reviews
The reviews are automatic translation.
Mudguard of light tiger
From Japan
On 2018-03-01 08:15:56
4mm does not have to be fluent, but cutting straight with a cutter is a bit difficult.
This review is about item#35779362.
Mud guard making of automobiles
From Japan
On 2018-02-15 09:14:01
What was originally attached became old and purchased for replacement. The quality is very good, even if making the front / rear center matte flap, the price is also cheap and it is satisfactory for the extra size.
This review is about item#35779256.
Used as mudguard of rally car
From Japan
On 2017-11-27 15:09:01
I used it as a mudguard for rally cars, but both thickness and hardness were reasonably good. I think that it is good on the design side that the color can be chosen.
This review is about item#5493817.
Used as mudguard of truck
From Japan
On 2017-11-06 20:28:45
Existing products are expensive and therefore purchased here, and aluminum stripes were attached to the lower edges. Because it made the thickness 2 mm, the weight is light and it will not fit as you flutter. I think that I wanted 3 mm. However, I think price and quality are good. It has already been four years since it has already passed.
This review is about item#5493817.
Costume of truck
From Japan
On 2017-10-04 15:17:13
We are satisfied with price and quality. I am glad if you can increase the thickness and color variation.
This review is about item#35779545.
Automobile Maintenance
From Japan
On 2017-09-25 10:56:25
Although I was allowed to purchase it as a mat guard of a rally car, I can choose it because it can choose the thickness so I can be very helpful for it.
This review is about item#35779256.
Make private car parts
From Japan
On 2017-08-23 21:02:36
I used it for my own madflap making. I can use it without trouble exactly as commercially available items of car supplies store. Durability is also not particularly inferior, there is no problem.
This review is about item#5493792.
Used as material for mudguard of rally car
From Japan
On 2017-06-26 04:01:31
The appearance color was also clean, hardness was reasonable and it was just a good thing as a material for mudguard of a rally car.
This review is about item#35779274.
Truck mudguard
From Japan
On 2017-06-25 14:54:50
It was nice to cut to the size you like with the cutter.
This review is about item#35779597.
Used for mudguard
From Japan
On 2017-06-21 20:54:44
It is just right size, easy to process, and it looks good, so I would like to use it again.
This review is about item#35779274.