Buy more than* S$200* and get FREE SHIPPING

  • Dial Caliper
  • Dial Caliper
  • Dial Caliper
  • Dial Caliper

Dial Caliper D-10FN

4.75 (4)
Item.#
05810682
Mfr.#
D-10FN
Package Qty.
1PC
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
TRUSCO Part Number
423-6564
Measuring Range (mm)
0 - 100
Series
530
Instrumental Error (mm)
+/-0.015
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Manufacture
5
From Japan
On 2015-07-25 21:24:27
I was looking for manufactured goods
This review is about item#05810682.
CNC machining adjustment, 3D printer adjustment
5
From Japan
On 2013-10-12 19:11:12
I made it to Mitutoyo to buy something good if I buy anything. Since I was using a digital calipers up to now, it was inconvenient when I could not use it due to running out of batteries, but because it is a dial caliper (analog) I was released from out of batteries. 15 cm is a bit heavy, but no problem. 10 cm may be lighter and more convenient if it is small. The face was yellow and the resin part was black. It was able to measure perfectly by measuring with 10 mm reference rod. I can trust it because it has a proofreading document.
This review is about item#01993257.
Mold manufacturing industry
5
From Japan
On 2013-09-18 17:41:35
It is an indispensable measuring tool in the mold manufacturing industry. There is also digital, but dialing is more convenient. In the case of digital there are occasional times uneasy. 0 Have you forgotten to set it? If it is a large measuring object, is it okay with this size?
This review is about item#05810691.
Cutting of lathes, milling machines, turning centers, etc.
4
From Japan
On 2010-09-03 21:50:18
One hundredth of digital calipers can not be trusted, but this product is reliable to some extent. It is effective not to use micro, but to some extent, when measurement precision is necessary, if you can not measure without a caliper, if you want to know about two hundredths. However, depending on how the pressure is applied at the time of closing the jaw, the point that the needle does not match or match with a thousand minutes requires tips and accustomed.
This review is about item#05810691.