Buy more than* S$200* and get FREE SHIPPING

  • Point Micrometer
  • Point Micrometer
  • Point Micrometer

Point Micrometer CPM30-25

Item.#
05810804
Mfr.#
CPM30-25
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
Series
112
Weight (g)
350
Instrumental Error (microm)
+ / - (2 + maximum measuring length / 75) (rounded up)
Point Angle (Degree)
30
Measuring Range (mm)
0 to 25
Type
Point