Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iluminated Stand Magnifier

Iluminated Stand Magnifier M-50

by Marx
Item.#
05810892
Mfr.#
M-50
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Magnification
2.5
Weight (g)
211
Option
Batteries sold separately
Batteries
AA x2pc (sold separately)
Lens Diameter (phi mm)
45x90
Dimension (mm)
194x127x68