Buy more than* S$200* and get FREE SHIPPING

  • Iluminated Stand Magnifier

Iluminated Stand Magnifier M-320

by Marx
Item.#
05810901
Mfr.#
M-320
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Lens Diameter (phi mm)
80
Dimension (mm)
233x108x60
Batteries
AA x2pc (sold separately)
Magnification
2
Weight (g)
183
Option
Batteries sold separately