Buy more than* S$200* and get FREE SHIPPING

  • Iluminated Stand Magnifier

Iluminated Stand Magnifier M-322

by Marx
Item.#
05810926
Mfr.#
M-322
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Lens Diameter (phi mm)
80
Dimension (mm)
250x121x70
Batteries
2 AA 2 x (sold separately)
Magnification
2.5
Weight (g)
229
Option
Batteries not included