Buy more than* S$200* and get FREE SHIPPING

  • Iluminated Stand Magnifier

Iluminated Stand Magnifier M-88

by Marx
Item.#
05810944
Mfr.#
M-88
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Magnification
5
Weight (g)
257
Batteries
Single 1 x 2pcs (sold separately)
Lens Diameter (phi mm)
50
Dimension (mm)
190 x 66 x 62