Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iluminated Stand Magnifier

Iluminated Stand Magnifier M-170

by Marx
Item.#
05810953
Mfr.#
M-170
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Weight (g)
90
Batteries
AA battery x 2 pieces (sold separately)
Lens Diameter (phi mm)
30
Dimension (mm)
184x57x56
Magnification
7