Buy more than* S$200* and get FREE SHIPPING

  • Iluminated Stand Magnifier

Iluminated Stand Magnifier M-100

by Marx
Item.#
05810962
Mfr.#
M-100
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Glass
Magnification
10
Weight (g)
102
Option
Batteries not included
Batteries
2 AA 2 x (sold separately)
Lens Diameter (phi mm)
30
Dimension (mm)
180x52x47
Specification
With scale