Buy more than* S$200* and get FREE SHIPPING

  • Ruler, Silver Color
  • Ruler, Silver Color
  • Ruler, Silver Color

Ruler, Silver Color 13269

5.00 (6)
Item.#
05811145
Mfr.#
13269
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc.
Memory Pitch Lower Row (mm)
0.5
Material
Stainless steel (SUS420J2)
Overall Length x Width x Thickness (mm)
630x15x0.5
Memory Pitch Upper Row (mm)
1
Weight (g)
35
TRUSCO Part Number
288-3732
Measuring Range (cm)
60
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For hole depth measurement of post-construction anchor
5
From Japan
On 2016-07-06 20:09:28
I was looking for a thin long length, it was saved.
This review is about item#05811136.
Measurement
5
From Japan
On 2016-04-08 18:25:51
No problem
This review is about item#05811154.
General work in general
5
From Japan
On 2015-11-15 15:57:46
I have been indebted to you for a long time, but I gradually feel that visibility is getting better.
This review is about item#05811136.
I use it for woodworking work.
5
From Japan
On 2015-04-08 00:40:34
I used 150 mm objects for over 30 years, but I used the 600 mm object for the first time. The pliability coming from the thinness of 0.5 mm is very easy to use. I wish I could start using it sooner.
This review is about item#05811145.
Measurement of oil level of front fork
5
From Japan
On 2014-09-15 16:54:57
The scale is easy to see and easy to use. It is even better if it is a little slender.
This review is about item#05811136.
Maintenance of motorcycle front fork
5
From Japan
On 2013-11-06 14:17:54
Since the diameter of the fork is small, it is possible to accurately measure the amount of oil without mistake by mounting a stopper that has bought it with a straight stopper and a set with looking for a thin ruler
This review is about item#05811145.