Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Scale

Mini Scale 13242

5.00 (1)
Item.#
05811181
Mfr.#
13242
Package Qty.
1PC
Ship pack of
1
5.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Depth and width measurement, Depth and width measurement, Depth and width measurement, Depth and width measurement
Measuring Range (cm)
15
Memory Pitch Lower Row (mm)
1
Type
Silver finish
Overall Length x Width x Thickness (mm)
160x12x0.5
Memory Pitch Upper Row (mm)
1
TRUSCO Part Number
408-3245
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2013-09-29 12:45:26
It is terribly definitive useful because in the pocket.
This review is about item#05811197.