Buy more than* S$200* and get FREE SHIPPING

  • Mini Scale
  • Mini Scale
  • Mini Scale

Mini Scale 14249

5.00 (1)
Item.#
05811197
Mfr.#
14249
Package Qty.
1PC
Ship pack of
1
5.01 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Depth and width measurement, Depth and width measurement, Depth and width measurement, Depth and width measurement
Measuring Range (cm)
15
Memory Pitch Lower Row (mm)
1
Overall Length x Width x Thickness (mm)
160x12x0.5
Memory Pitch Upper Row (mm)
1
Type
Stain
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2013-09-29 12:45:26
It is convenient as it can keep it in your pocket.
This review is about item#05811197.