Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Protector Silver
  • Mini Protector Silver
  • Mini Protector Silver

Mini Protector Silver 62995 Silver

3.00 (1)
Item.#
05811303
Mfr.#
62995 Silver
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length x Width x Thickness (mm)
120x10x1.0
Pole Length (mm)
100
Scale
Through 2 degree
Description 2
Compact size is 10 cm.
Dimensions (Diameter phi x Thickness) (mm)
40 x 1.0 (minute degree board)
Scale (mm)
( Rod ) 100
Material
Stainless steel SUS420J2
TRUSCO Part Number
408-3482
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For carrying
3
From Japan
On 2014-12-24 19:59:33
Purchased for easy measurement. Although there is no problem with normal use, if you try to measure it on paper, you will be concerned as the protrusion of the crimp on the back will catch on. I believe it will be even easier to use if the back is also flat.
This review is about item#05811303.