Buy more than* S$200* and get FREE SHIPPING

  • Mini Protector Stainless
  • Mini Protector Stainless
  • Mini Protector Stainless

Mini Protector Stainless 62987 Stainless

4.00 (4)
Item.#
05811312
Mfr.#
62987 Stainless
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length x Width x Thickness (mm)
120x10x1.0
Pole Length (mm)
100
Scale
Through 2 degree
Description 2
Compact size is 10 cm.
Dimensions (Diameter phi x Thickness) (mm)
40 x 1.0 (minute degree board)
Scale (mm)
( Rod ) 100
Material
Stainless steel SUS420J2
TRUSCO Part Number
408-3474
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Angle measurement of manufacturing cover
5
From Japan
On 2017-03-18 13:59:31
It is used for angle measurement of the production cover. I can use it even in a narrow place.
This review is about item#5811312.
Check at acceptance inspection
4
From Japan
On 2017-01-30 12:42:26
It is light and easy to use. I think that it was even better if it was devised to make it easier to grab.
This review is about item#5811312.
Dimensioning
5
From Japan
On 2016-02-05 22:00:09
It's compact so it's good to use it for taking dimensions on site.
This review is about item#05811312.
Angle measurement
2
From Japan
On 2013-02-08 19:58:09
It is a compact two-rod protractor. The part where the angle is carved is small. The measurement accuracy will be reduced accordingly. The axis gently loosens and the angle shifts immediately. I could harden it by tapping the shaft on the platen.
This review is about item#05811312.