Buy more than* S$200* and get FREE SHIPPING

  • Fragile Article Caution Craft Tape
  • Fragile Article Caution Craft Tape
  • Fragile Article Caution Craft Tape
  • Fragile Article Caution Craft Tape

Fragile Article Caution Craft Tape 285

4.50 (10)
Item.#
05811364
Mfr.#
285
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Does not contain perforations.
Tensile Strength (N/10mm)
64.8
Rewind Strength (N/10mm)
More than 0.49
Adhesive
Synthetic rubber
Tape Length (m)
30
Tape Width (mm)
50
Adhesive Force (N/25mm)
14.7
Tensile Strength (N/25mm)
147
Adhesive Power (N/10mm)
8.15
Tape Thickness (mm)
0.14
Base Material
Bleached kraft
Character Contents
Handle with care fragile articls
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Attached to shipping package
5
From Japan
On 2017-07-10 12:06:42
Since I often send precision goods, I attached them to shipping items and stuck in the eyes of the driver and affixed so that I could be careful about handling. Stickiness of glue is just right
This review is about item#05811364.
When packing electric products and sending out
5
From Japan
On 2017-01-20 14:39:40
It has adhesive strength and is very easy to use. It is also conspicuous and reliable when shipping precision machines. The feeling of sending me carefully to the shipping company is transmitted.
This review is about item#5811364.
Packing at the time of package delivery
5
From Japan
On 2016-03-16 15:52:30
Since we do not sell "kimono attention" type of kraft tape nearby, it will be saved when you can purchase it online.
This review is about item#05811364.
packing
5
From Japan
On 2015-03-13 23:01:18
Cheap and easy to handle
This review is about item#05811364.
Shipping fragile packaging goods
5
From Japan
On 2015-02-18 13:46:08
It is cheap, easy to stick and easy to use, it is good to increase the variations of letters, do not put things on top!
This review is about item#05811364.
For shipping items
5
From Japan
On 2015-02-02 17:26:59
I thought that this kind of sticker would be given to the shipping company, but the seal of the shipping company is small and not conspicuous. It is absolutely indispensable to ship important items and this is saved because it stands out. I was lucky to receive it soon after ordering.
This review is about item#05811364.
Shipping of goods such as precision parts
5
From Japan
On 2015-02-02 14:25:34
Yeah easy to use. I can cut it by hand.
This review is about item#05811364.
For sending luggage
2
From Japan
On 2014-12-19 13:31:15
Camels of other companies have perfumes, but tape cutter cutter scissors are necessary and difficult to use,
This review is about item#05811364.
When shipping items
3
From Japan
On 2014-12-03 19:11:01
I am solid and satisfied.
This review is about item#05811364.
Round ice packing
5
From Japan
On 2014-01-27 13:09:58
I have been using it for a long time but no problem. Adhesion is also sufficient.
This review is about item#05811364.