Buy more than* S$200* and get FREE SHIPPING

  • Laminateless Type Craft Tape EF291
  • Laminateless Type Craft Tape EF291
  • Laminateless Type Craft Tape EF291

Laminateless Type Craft Tape EF291 EF291

5.00 (1)
Item.#
05811373
Mfr.#
EF291
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
22.63
Tensile Strength (N/25mm)
145
Adhesive Power (N/10mm)
9.00
Tape Thickness (mm)
0.14
Tape Length (m)
50
Holding Power (mm)
0.5 or less (gap)
Base Material
Special craft paper
Description 2
Can write letters / stacked pasting OK / white starch
Tensile Strength (N/10mm)
61.5
Rewind Strength (N/10mm)
0.56
Tuck (ball No.)
28
Extensibility (%)
8
Tape Width (mm)
50
Adhesive
Synthetic rubber
Color
Brown
Purpose
Light to medium packaging, Light to medium packaging
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kraft tape
5
From Japan
On 2016-09-09 13:21:30
Laminationless type Kraft tape EF 291 is cheap and easy to use
This review is about item#5811373.