Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adhesion Tape For Packing
  • Adhesion Tape For Packing
  • Adhesion Tape For Packing
  • Adhesion Tape For Packing

Adhesion Tape For Packing EF670

5.00 (3)
Item.#
05811382
Mfr.#
EF670
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
38.4
Tape Length (m)
50
Adhesive Power (N/10mm)
4.96
Tuck (ball No.)
11
Extensibility (%)
29
Color
Semi-transparent
Adhesive Force (N/25mm)
17.45
Rewind Strength (N/10mm)
0.68
Description 2
This is aimed at the protection of the environment.Write a character tape permanent marker and overlay pasting OK
Tape Thickness (mm)
0.17
Tape Width (mm)
50
Holding Power (mm)
0.5 or less
Adhesive
Synthetic rubber type
Base Material
PE Warifu
Shape
Pro packaging 1 volume
Tensile Strength (N/25mm)
91.1
Purpose
For packing, and optimum to cardboard packing and unity. Light to heavy weight packaging, For packing, and optimum to cardboard packing and unity. Light to heavy weight packaging
Specification
White, hot-melt method, eco-friendly series
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When making a box
5
From Japan
On 2017-04-19 10:24:52
It is easy to cut by hand, and it is good to be able to paste even from once stuck. Also, because it can be described with magic, I do not feel heavier than cloth tape, and it is very satisfying because it is very user friendly.
This review is about item#5811382.
For packing
5
From Japan
On 2016-11-25 15:43:20
I found what I was looking for. It was easy to stick and stick.
This review is about item#7694477.
For use in packaging
5
From Japan
On 2015-08-11 02:14:26
Packing was a good product.
This review is about item#05811382.