Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carpet Roller Refilling Tape
  • Carpet Roller Refilling Tape
  • Carpet Roller Refilling Tape
  • Carpet Roller Refilling Tape

Carpet Roller Refilling Tape G-101

3.00 (2)
Item.#
05811416
Mfr.#
G-101
Package Qty.
1Pack(3PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
38
Material
Paper is chestnut wood material/ paper Synthetic rubber / adhesive
Tape Width (mm)
160
Type
For refilling
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the floor, cleaning futon etc
5
From Japan
On 2016-12-30 02:07:49
There is no problem if you cut carefully. Cleanliness is good.
This review is about item#05811416.
House cleaning
1
From Japan
On 2015-04-30 01:23:26
Cuts can not cut cleanly in reverse. It is better not to.
This review is about item#05811416.