Buy more than* S$200* and get FREE SHIPPING

  • Double-Head Gold Bit, With Magnet
  • Double-Head Gold Bit, With Magnet
  • Double-Head Gold Bit, With Magnet
  • Double-Head Gold Bit, With Magnet

Double-Head Gold Bit, With Magnet GM142065

4.50 (12)
Item.#
05811504
Mfr.#
GM142065
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please ensure that attachment and replacement of the bit is done properly. Wear safety glasses when in use. Heating and modifying is dangerous so please do not attempt. Make sure it is used for the correct purpose, size, and usage., Please ensure that attachment and replacement of the bit is done properly. Wear safety glasses when in use. Heating and modifying is dangerous so please do not attempt. Make sure it is used for the correct purpose, size, and usage.
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Tip Size (#)
2
Overall Length L (mm)
65
TRUSCO Part Number
125-2542
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Type
with Magnet
Total Length l (mm)
65
Point Size
2
Compatible
Toshiba, Hitachi Koki, Makita, Matsushita Electric works, Ltd., Ryobi, Max, Bessel other
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Machine maintenance, tightening of course thread
5
From Japan
On 2018-01-26 16:16:29
It fits tightly to the vessel of the trust, the + groove of the screw, and it is difficult to come out. Even with impact wrench it has a long life.
This review is about item#5811504.
Assembly work
4
From Japan
On 2016-11-21 16:50:00
I am using it without problems. It is cheap so it is saved because it is a consumable item.
This review is about item#5811513.
Do-it-yourself
5
From Japan
On 2016-03-16 18:18:37
I purchase it at the time of one discount.
This review is about item#05811504.
Electrical construction
5
From Japan
On 2016-01-23 15:03:07
Used with 18V impact driver. Bit is still Bessel.
This review is about item#05811477.
Screw tightening to bind wood and wood
5
From Japan
On 2014-12-05 18:13:59
It is very good
This review is about item#05811495.
I want a magnet
2
From Japan
On 2014-11-19 13:11:19
Magnet Is not it too weak? With a screw not sticking like screws ...
This review is about item#05811495.
Car maintenance
5
From Japan
On 2014-04-01 08:19:58
It is truly a vessel. The tip is hard and the magnetic force is solid, and it is no longer to drop the screw. Even with a hard screw, you can relax securely.
This review is about item#05811504.
DIY
3
From Japan
On 2013-09-17 22:23:11
My mistake, but because thumbnail images are unified, I made a mistake in purchase size. If possible, I would like you to use images that match the product page.
This review is about item#34732923.
Air conditioner cleaning / installation
5
From Japan
On 2013-08-29 13:31:38
It is truly a vessel. GOOD!
This review is about item#05811522.
DIY in general
5
From Japan
On 2012-11-15 13:57:56
The bit head is moderately hard, and the whole is reasonably sticky, very easy to use. I think that it can withstand various uses.
This review is about item#05811513.