Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M2.5x0.45 GT3

4.00 (1)
Item.#
05811574
Mfr.#
TSP M2.5x0.45 GT3
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Shank Diameter (phi mm)
3
Screw Diameter
M2.5
Angle Length (mm)
5
Angle Width (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
GT3
Screw Length (mm)
9.5
Chamfer Lc
2.5P
Number of Flutes
3
Pitch (mm)
0.45
Overall Length (mm)
44
Material
High vanadium high speed steel
Surface Processing
Homo processing
Nominal Designation
M2.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
S 50 C tapping machining (machining center)
4
From Japan
On 2018-05-26 09:36:06
Although it is used for S50C, it is good without galling.
This review is about item#5811592.