Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M2.6x0.45 GT3

Item.#
05811583
Mfr.#
TSP M2.6x0.45 GT3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Nominal Designation
M2.6
Shank Diameter (phi mm)
3
Screw Diameter
M2.6
Angle Length (mm)
5
Angle Width (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
GT3
Chamfer Lc
2.5P
Screw Length (mm)
9.5
Number of Flutes
3
Pitch (mm)
0.45
Overall Length (mm)
44
Material
High vanadium high-speed steel
Surface Processing
Homo processing
Shape
M7 following is the projected center.