Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M3x0.5 GT6

Item.#
05811592
Mfr.#
TSP M3x0.5 GT6
Package Qty.
1PC
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Angle Length (mm)
6
Angle Width (mm)
3.2
Shank Diameter d (phi mm)
4
Neck Length Ln(mm)
18
Angle Length Lk (mm)
6
Screw Length (mm)
5
Shank Diameter (phi mm)
4
Number of Flutes
3
Screw Diameter
M3
Shape
M7 BELOW WILL BE THE SHAFT CENTER.
Chamfer Lc
2.5P
Overall Length (mm)
46
Material
High vanadium high-speed steel
Surface Processing
Homogenized processing
Pricision
GT6
Angle Width K (mm)
3.2
Screw Length L1 (mm)
5
Neck Diameter dn (phi mm)
2.4
Overall Length L (mm)
46
Pitch (mm)
0.5