Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M3.5x0.6 GT6

Item.#
05811601
Mfr.#
TSP M3.5x0.6 GT6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Surface Processing
Homo processing
Nominal Designation
M3.5
Shank Diameter (phi mm)
4
Screw Diameter
M3.5
Angle Length (mm)
6
Angle Width (mm)
3.2
Shank Diameter d (phi mm)
4
Chamfer Lc
2.5P
Pricision
GT6
Screw Length (mm)
5
Number of Flutes
3
Pitch (mm)
0.6
Overall Length (mm)
48
Material
High vanadium high speed steel