Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M4x0.7 GT6

4.00 (1)
Item.#
05811617
Mfr.#
TSP M4x0.7 GT6
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Screw Length L1 (mm)
7
Neck Diameter dn (phi mm)
3.1
Overall Length L (mm)
52
Pitch (mm)
0.7
Overall Length (mm)
52
Material
High vanadium high-speed steel
Surface Processing
Homo processing
Pricision
GT6
Angle Width K (mm)
4
Shape
It becomes a protruding center at below M7.
Chamfer Lc
2.5P
Shank Diameter (phi mm)
5
Number of Flutes
3
Screw Diameter
M4
Angle Length (mm)
7
Angle Width (mm)
4
Shank Diameter d (phi mm)
5
Neck Length Ln(mm)
20
Angle Length Lk (mm)
7
Screw Length (mm)
7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
S 50 C tapping machining (machining center)
4
From Japan
On 2018-05-26 09:36:06
Although it is used for S50C, it is good without galling.
This review is about item#5811592.