Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M5x0.8 GT6

Item.#
05811626
Mfr.#
TSP M5x0.8 GT6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Surface Processing
Homogenized processing
Pricision
GT6
Angle Width K (mm)
4.5
Screw Length L1 (mm)
8
Neck Diameter dn (phi mm)
4
Overall Length L (mm)
60
Pitch (mm)
0.8
Overall Length (mm)
60
Material
High vanadium high-speed steel
Shape
M7 BELOW WILL BE THE SHAFT CENTER.
Chamfer Lc
2.5P
Neck Length Ln(mm)
22
Angle Length Lk (mm)
7
Screw Length (mm)
8
Shank Diameter (phi mm)
5.5
Number of Flutes
3
Screw Diameter
M5
Angle Length (mm)
7
Angle Width (mm)
4.5
Shank Diameter d (phi mm)
5.5