Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M10x1.5 GT7

Item.#
05811653
Mfr.#
TSP M10x1.5 GT7
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Shank Diameter d (phi mm)
7
Neck Length Ln(mm)
39
Angle Length Lk (mm)
8
Screw Length (mm)
15
Shank Diameter (phi mm)
7
Number of Flutes
3
Screw Diameter
M10
Angle Length (mm)
8
Angle Width (mm)
5.5
Chamfer Lc
2.5P
Surface Processing
Homo processing
Pricision
GT7
Angle Width K (mm)
5.5
Screw Length L1 (mm)
15
Neck Diameter dn (phi mm)
6.9
Overall Length L (mm)
75
Pitch (mm)
1.5
Overall Length (mm)
75
Material
High vanadium high speed steel