Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M10x1.25 GT7

Item.#
05811662
Mfr.#
TSP M10x1.25 GT7
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Number of Flutes
3
Pitch (mm)
1.25
Overall Length (mm)
75
Material
High vanadium high speed steel
Surface Processing
Homo processing
Nominal Designation
M10
Shank Diameter (phi mm)
7
Chamfer Lc
2.5P
Screw Diameter
M10
Angle Length (mm)
8
Angle Width (mm)
5.5
Shank Diameter d (phi mm)
7
Pricision
GT7
Screw Length (mm)
15