Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M12x1.75 GT8

Item.#
05811671
Mfr.#
TSP M12x1.75 GT8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Material
High vanadium high speed steel
Surface Processing
Homo processing
Pricision
GT8
Angle Width K (mm)
6.5
Screw Length L1 (mm)
17
Neck Diameter dn (phi mm)
8.4
Overall Length L (mm)
82
Pitch (mm)
1.75
Overall Length (mm)
82
Chamfer Lc
2.5P
Shank Diameter d (phi mm)
8.5
Neck Length Ln(mm)
43
Angle Length Lk (mm)
9
Screw Length (mm)
17
Shank Diameter (phi mm)
8.5
Number of Flutes
3
Screw Diameter
M12
Angle Length (mm)
9
Angle Width (mm)
6.5