Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M12x1.5 GT8

Item.#
05811687
Mfr.#
TSP M12x1.5 GT8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Screw Length (mm)
17
Number of Flutes
3
Pitch (mm)
1.5
Overall Length (mm)
82
Material
High vanadium high speed steel
Surface Processing
Homo processing
Nominal Designation
M12
Chamfer Lc
2.5P
Shank Diameter (phi mm)
8.5
Screw Diameter
M12
Angle Length (mm)
9
Angle Width (mm)
6.5
Shank Diameter d (phi mm)
8.5
Pricision
GT8