Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M14x2 GT8

Item.#
05811696
Mfr.#
TSP M14x2 GT8
Package Qty.
1PC
Ship pack of
1
29.38 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Angle Width (mm)
8
Shank Diameter d (phi mm)
10.5
Pricision
GT8
Screw Length (mm)
20
Number of Flutes
3
Pitch (mm)
2
Overall Length (mm)
88
Chamfer Lc
2.5P
Material
High vanadium high speed steel
Surface Processing
Homo processing
Nominal Designation
M14
Shank Diameter (phi mm)
10.5
Screw Diameter
M14
Angle Length (mm)
11