Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap
  • T spiral tap

T spiral tap TSP M14x1.5 GT8

Item.#
05811705
Mfr.#
TSP M14x1.5 GT8
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Overall Length L (mm)
88
Pitch (mm)
1.5
Overall Length (mm)
88
Material
High vanadium high speed steel
Surface Processing
Homo processing
Angle Length Lk (mm)
11
Screw Length (mm)
20
Shank Diameter (phi mm)
10.5
Chamfer Lc
2.5P
Screw Diameter
M14
Angle Length (mm)
11
Angle Width (mm)
8
Shank Diameter d (phi mm)
10.5
Pricision
GT8
Angle Width K (mm)
8
Screw Length L1 (mm)
20
Number of Flutes
3