Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T spiral tap

T spiral tap TSP M16x2 GT8

4.00 (1)
Item.#
05811714
Mfr.#
TSP M16x2 GT8
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Surface Processing
Homo processing
Nominal Designation
M16
Shank Diameter (phi mm)
12.5
Screw Diameter
M16
Angle Length (mm)
13
Angle Width (mm)
10
Shank Diameter d (phi mm)
12.5
Chamfer Lc
2.5P
Pricision
GT8
Screw Length (mm)
20
Number of Flutes
3
Pitch (mm)
2
Overall Length (mm)
95
Material
High vanadium high speed steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
S 50 C tapping machining (machining center)
4
From Japan
On 2018-05-26 09:36:06
Although it is used for S50C, it is good without galling.
This review is about item#5811592.