Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M18x2.5 GT9

Item.#
05811732
Mfr.#
TSP M18x2.5 GT9
Package Qty.
1PC
Ship pack of
1
54.30 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Shank Diameter (phi mm)
14
Overall Length L (mm)
100
Pitch (mm)
2.5
Overall Length (mm)
100
Material
High vanadium high speed steel
Surface Processing
Homo processing
Angle Length Lk (mm)
14
Screw Length (mm)
25
Chamfer Lc
2.5P
Number of Flutes
3
Screw Diameter
M18
Angle Length (mm)
14
Angle Width (mm)
11
Shank Diameter d (phi mm)
14
Pricision
GT9
Angle Width K (mm)
11
Screw Length L1 (mm)
25