Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M20x1.5 GT8

4.00 (1)
Item.#
05811757
Mfr.#
TSP M20x1.5 GT8
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Shank Diameter (phi mm)
15
Screw Diameter
M20
Angle Length (mm)
15
Angle Width (mm)
12
Shank Diameter d (phi mm)
15
Pricision
GT9
Screw Length (mm)
25
Chamfer Lc
2.5P
Number of Flutes
4
Pitch (mm)
1.5
Overall Length (mm)
105
Material
High vanadium high speed steel
Surface Processing
Homo processing
Nominal Designation
M20
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
S 50 C tapping machining (machining center)
4
From Japan
On 2018-05-26 09:36:06
Although it is used for S50C, it is good without galling.
This review is about item#5811592.