Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M22x2.5 GT9

Item.#
05811766
Mfr.#
TSP M22x2.5 GT9
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Pitch (mm)
2.5
Overall Length (mm)
115
Material
High vanadium high speed steel
Surface Processing
Homo processing
Nominal Designation
M22
Shank Diameter (phi mm)
17
Screw Diameter
M22
Chamfer Lc
2.5P
Angle Length (mm)
16
Angle Width (mm)
13
Shank Diameter d (phi mm)
17
Pricision
GT9
Screw Length (mm)
25
Number of Flutes
4