Buy more than* S$200* and get FREE SHIPPING

  • T spiral tap

T spiral tap TSP M24x3 GT9

Item.#
05811775
Mfr.#
TSP M24x3 GT9
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For general soft steel
Nominal Designation
M24
Shank Diameter (phi mm)
19
Screw Diameter
M24
Angle Length (mm)
18
Angle Width (mm)
15
Shank Diameter d (phi mm)
19
Pricision
GT9
Chamfer Lc
2.5P
Screw Length (mm)
30
Number of Flutes
4
Pitch (mm)
3
Overall Length (mm)
120
Material
High vanadium high speed steel
Surface Processing
Homo processing