Buy more than* S$200* and get FREE SHIPPING

  • for Stainless T spiral tap
  • for Stainless T spiral tap
  • for Stainless T spiral tap

for Stainless T spiral tap TSP-SUS M3x0.5 GT6

Item.#
05811827
Mfr.#
TSP-SUS M3x0.5 GT6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
2.5P
Shank Diameter (phi mm)
4
Neck Length Ln(mm)
18
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Neck Diameter dn (phi mm)
2.4
Pricision
GT6
Screw Length (mm)
5
Material
High vanadium, high cobald high speed steel
Number of Flutes
3
Screw Diameter
M3
Pitch (mm)
0.5
Overall Length (mm)
46
Screw Length L1 (mm)
5
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Shape
M7 BELOW WILL BE THE SHAFT CENTER.