Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • for Stainless T spiral tap
  • for Stainless T spiral tap
  • for Stainless T spiral tap

for Stainless T spiral tap TSP-SUS M4x0.7 GT6

Item.#
05811836
Mfr.#
TSP-SUS M4x0.7 GT6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lc
2.5P
Overall Length L (mm)
52
Shank Diameter (phi mm)
5
Neck Length Ln(mm)
20
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Neck Diameter dn (phi mm)
3.1
Pricision
GT6
Shape
M7 BELOW WILL BE THE SHAFT CENTER.
Number of Flutes
3
Screw Length (mm)
7
Screw Diameter
M4
Pitch (mm)
0.7
Overall Length (mm)
52
Screw Length L1 (mm)
7
Shank Diameter d (phi mm)
5
Description 2
The tap material is a high-vanadium high-cobalt high-speed steel which contains heat-resistant cobalt, can be also used for Ni-Cr steel and heat-resistant steel.
Material
High vanadium, high cobald high speed steel