Buy more than* S$200* and get FREE SHIPPING

  • for Stainless T spiral tap
  • for Stainless T spiral tap
  • for Stainless T spiral tap

for Stainless T spiral tap TSP-SUS M5x0.8 GT6

Item.#
05811845
Mfr.#
TSP-SUS M5x0.8 GT6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
2.5P
Screw Length (mm)
8
Screw Diameter
M5
Pitch (mm)
0.8
Overall Length (mm)
60
Screw Length L1 (mm)
8
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Material
High vanadium, high cobald high speed steel
Number of Flutes
3
Shank Diameter (phi mm)
5.5
Neck Length Ln(mm)
22
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Neck Diameter dn (phi mm)
4
Pricision
GT6
Shape
M7 BELOW WILL BE THE SHAFT CENTER.