Buy more than* S$200* and get FREE SHIPPING

  • for Stainless T spiral tap
  • for Stainless T spiral tap
  • for Stainless T spiral tap

for Stainless T spiral tap TSP-SUS M6x1 GT6

Item.#
05811854
Mfr.#
TSP-SUS M6x1 GT6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Lc
2.5P
Overall Length L (mm)
62
Shank Diameter (phi mm)
6
Neck Length Ln(mm)
25
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Neck Diameter dn (phi mm)
4.8
Pricision
GT6
Material
High vanadium, high cobald high speed steel
Number of Flutes
3
Screw Length (mm)
10
Screw Diameter
M6
Pitch (mm)
1
Overall Length (mm)
62
Screw Length L1 (mm)
10
Shank Diameter d (phi mm)
6
Shape
M7 BELOW WILL BE THE SHAFT CENTER.