|
for Stainless T spiral tap TSP-SUS M8x1.25 GT7
- Item.#
- 05811863
- Mfr.#
- TSP-SUS M8x1.25 GT7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lc
- 2.5P
- Screw Length (mm)
- 12
- Screw Diameter
- M8
- Pitch (mm)
- 1.25
- Overall Length (mm)
- 70
- Screw Length L1 (mm)
- 12
- Shank Diameter d (phi mm)
- 6.2
- Overall Length L (mm)
- 70
- Shape
- It becomes a protruding center at below M7.
- Number of Flutes
- 3
- Shank Diameter (phi mm)
- 6.2
- Neck Length Ln(mm)
- 34
- Angle Length Lk (mm)
- 8
- Angle Width K (mm)
- 5
- Neck Diameter dn (phi mm)
- 6.1
- Pricision
- GT7
- Material
- FRP, artificial marble, a plastic, vinyl chloride, wood, etc.High vanadium, high cobalt high-speed steelFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought