Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • for Stainless T spiral tap
  • for Stainless T spiral tap
  • for Stainless T spiral tap

for Stainless T spiral tap TSP-SUS M10x1.5 GT7

Item.#
05811872
Mfr.#
TSP-SUS M10x1.5 GT7
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Chamfer Lc
2.5P
Shank Diameter (phi mm)
7
Neck Length Ln(mm)
39
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Neck Diameter dn (phi mm)
6.9
Pricision
GT7
Screw Length (mm)
15
Material
High vanadium, high cobalt high speed steel
Number of Flutes
3
Screw Diameter
M10
Pitch (mm)
1.5
Overall Length (mm)
75
Screw Length L1 (mm)
15
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Shape
M7 following is the projected center.