Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • for Stainless T spiral tap
  • for Stainless T spiral tap
  • for Stainless T spiral tap

for Stainless T spiral tap TSP-SUS M12x1.75 GT8

Item.#
05811881
Mfr.#
TSP-SUS M12x1.75 GT8
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lc
2.5P
Neck Diameter dn (phi mm)
8.4
Pricision
GT8
Screw Length (mm)
17
Screw Diameter
M12
Pitch (mm)
1.75
Overall Length (mm)
82
Screw Length L1 (mm)
17
Material
High vanadium, high cobalt high speed steel
Number of Flutes
3
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Shank Diameter (phi mm)
8.5
Neck Length Ln(mm)
43
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Shape
M7 following is the projected center.