Buy more than* S$200* and get FREE SHIPPING

  • T gun tap

T gun tap TGN M1.7x0.35 GT3

Item.#
05812125
Mfr.#
TGN M1.7x0.35 GT3
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Overall Length (mm)
36
Shank Diameter d (phi mm)
3
Pricision
GT3
Screw Length (mm)
8
Screw Diameter
M1.7
Pitch (mm)
0.35
Screw Length l (mm)
8
Surface Processing
Homo processing
Overall Length L (mm)
36
Shank Diameter (phi mm)
3
Material
High vanadium, high cobalt high speed steel