Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T gun tap

T gun tap TGN M2x0.4 GT3

Item.#
05812134
Mfr.#
TGN M2x0.4 GT3
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Pitch (mm)
0.4
Overall Length (mm)
40
Screw Length l (mm)
8
Pricision
GT3
Screw Length (mm)
8
Material
High vanadium, high cobald high speed steel
Screw Diameter
M2
Shape
M10 BELOW WILL BE THE SHAFT CENTER.
Application
For metric coarse screw threads.
Surface Processing
Homogenized processing
Overall Length L (mm)
40
Shank Diameter (phi mm)
3