Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T gun tap

T gun tap TGN M2.6X0.45 GT3

Item.#
05812143
Mfr.#
TGN M2.6X0.45 GT3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Screw Length l (mm)
9.5
Surface Processing
Homo processing
Overall Length L (mm)
44
Shank Diameter (phi mm)
3
Pitch (mm)
0.45
Overall Length (mm)
44
Shank Diameter d (phi mm)
3
Pricision
GT3
Screw Length (mm)
9.5
Screw Diameter
M2.6
Material
High vanadium, high cobalt high speed steel