Buy more than* S$200* and get FREE SHIPPING

  • T gun tap
  • T gun tap
  • T gun tap

T gun tap TGN M3x0.5 GT5

5.00 (5)
Item.#
05812152
Mfr.#
TGN M3x0.5 GT5
Package Qty.
1PC
Ship pack of
1
8.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Shank Diameter (phi mm)
4
Neck Length Ln(mm)
18
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Neck Diameter dn(mm)
2.4
Pricision
GT5
Screw Length (mm)
11
Material
High vanadium, high cobald high speed steel
Number of Flutes
3
Screw Diameter
M3
Pitch (mm)
0.5
Overall Length (mm)
46
Screw Length L1 (mm)
11
Surface Processing
Homogenized processing
Overall Length L (mm)
46
Shape
M10 BELOW WILL BE THE SHAFT CENTER.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Threaded to the steel
5
From Japan
On 2016-12-03 16:56:24
Sharpness is Hakadori to work with preeminent. There is no and k woman who have experienced the feeling to become a likely break in this tap.
This review is about item#5812161.
Sheet metal processing
5
From Japan
On 2016-03-30 16:22:36
It has expired up to 25,000 times the iron plate 1.2 mm in M3 tap.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
We are very pleased Thank you very much
This review is about item#05812161.
Use to tap fresh
5
From Japan
On 2014-12-25 18:09:17
It survives easy to use Truly.
This review is about item#05812161.
Many parts of the quantity
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.