Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T gun tap
  • T gun tap
  • T gun tap

T gun tap TGN M4x0.7 GT5

5.00 (6)
Item.#
05812161
Mfr.#
TGN M4x0.7 GT5
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Shank Diameter (phi mm)
5
Neck Length Ln(mm)
20
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Neck Diameter dn(mm)
3.1
Pricision
GT5
Screw Length (mm)
13
Material
High vanadium, high cobald high speed steel
Number of Flutes
3
Screw Diameter
M4
Pitch (mm)
0.7
Overall Length (mm)
52
Screw Length L1 (mm)
13
Surface Processing
Homogenized processing
Overall Length L (mm)
52
Shape
M10 BELOW WILL BE THE SHAFT CENTER.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Processing during machine assembly
5
From Japan
On 2018-04-02 00:40:22
Sharpness is good. Because I have not put it in the home center, I am purchasing it with a monotalou
This review is about item#05812161.
Threading to steel
5
From Japan
On 2016-12-03 16:56:24
The sharpness is outstanding and the work goes smoothly. With this tap there is no one who experienced the feeling of being broken.
This review is about item#5812161.
Sheet Metal Processing
5
From Japan
On 2016-03-30 16:22:36
With the M3 tap I could cut iron plate 1.2 mm 25,000 times.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
I am very satisfied Thank you very much
This review is about item#05812161.
Used as a tap
5
From Japan
On 2014-12-25 18:09:17
It is very easy to use and is saved.
This review is about item#05812161.
High quantity parts
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.