Buy more than* S$200* and get FREE SHIPPING

  • T gun tap
  • T gun tap
  • T gun tap

T gun tap TGN M5x0.8 GT6

5.00 (5)
Item.#
05812177
Mfr.#
TGN M5x0.8 GT6
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Shank Diameter (phi mm)
5.5
Neck Length Ln(mm)
22
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Neck Diameter dn(mm)
4
Pricision
GT6
Screw Length (mm)
16
Material
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.High vanadium, high cobalt high-speed steelFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Number of Flutes
3
Screw Diameter
M5
Pitch (mm)
0.8
Overall Length (mm)
60
Screw Length L1 (mm)
16
Surface Processing
Homo processing
Overall Length L (mm)
60
Shape
It becomes a protruding center at below M10.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Threading to steel
5
From Japan
On 2016-12-03 16:56:24
The sharpness is outstanding and the work goes smoothly. With this tap there is no one who experienced the feeling of being broken.
This review is about item#5812161.
Sheet Metal Processing
5
From Japan
On 2016-03-30 16:22:36
With the M3 tap I could cut iron plate 1.2 mm 25,000 times.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
I am very satisfied Thank you very much
This review is about item#05812161.
Used as a tap
5
From Japan
On 2014-12-25 18:09:17
It is very easy to use and is saved.
This review is about item#05812161.
High quantity parts
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.