Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T gun tap
  • T gun tap
  • T gun tap

T gun tap TGN M6x1 GT6

5.00 (6)
Item.#
05812186
Mfr.#
TGN M6x1 GT6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Overall Length (mm)
62
Screw Length L1 (mm)
19
Surface Processing
Homo processing
Overall Length L (mm)
62
Shank Diameter (phi mm)
6
Neck Length Ln(mm)
27
Angle Length Lk (mm)
7
Material
High vanadium, high cobalt high-speed steel
Number of Flutes
3
Angle Width K (mm)
4.5
Neck Diameter dn(mm)
4.8
Pricision
GT6
Screw Length (mm)
19
Screw Diameter
M6
Pitch (mm)
1
Shape
It becomes a protruding center at below M10.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Processing during machine assembly
5
From Japan
On 2018-04-02 00:40:22
Sharpness is good. Because I have not put it in the home center, I am purchasing it with a monotalou
This review is about item#05812161.
Threading to steel
5
From Japan
On 2016-12-03 16:56:24
The sharpness is outstanding and the work goes smoothly. With this tap there is no one who experienced the feeling of being broken.
This review is about item#5812161.
Sheet Metal Processing
5
From Japan
On 2016-03-30 16:22:36
With the M3 tap I could cut iron plate 1.2 mm 25,000 times.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
I am very satisfied Thank you very much
This review is about item#05812161.
Used as a tap
5
From Japan
On 2014-12-25 18:09:17
It is very easy to use and is saved.
This review is about item#05812161.
High quantity parts
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.